Skip to content Skip to navigation menu
Aluminum 164 mm MannTek Dry Disconnect Adapter

DDA400AL164TTMA

Aluminum 164 mm MannTek Dry Disconnect Adapter
Item #104219840
  • 164 mm Size
Aluminum 164 mm MannTek Dry Disconnect Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 164 mm Size

applications

  • Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.

features

  • Conical valve seat reduces the risk for piston blow outPTFE bearing between the piston shaft and the piston guide eliminate the risk for seizureEasy to handle push and turn free flow turn and pull closedTime saving no need to drain hoses or pipe systemsEconomical no loss or spillage of liquids at connection or disconnectionSafety the valve cannot be opened until the unit is coupledEnvironmental friendly accidental spillage eliminated when properly usedSafe and reliable due to rugged constructionProduct life uncomplicated design and high quality materials ensures long product lifeSelectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information.
Flange Size 4 in
Included Dixon MannTek Dry Disconnect Adapter O-ring Kit, Dixon MannTek Dry Disconnect Adapter Repair Kit
Size 164 mm
Operating Pressure [Max] 230 PSI
Material Aluminum
Seal FKM (FPM)
Weight 5.92 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison