Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.
features
Economical no loss or spillage of liquids at connection or disconnection
Safety the valve cannot be opened until the unit is coupled
Environmental friendly accidental spillage eliminated when properly used
Safe and reliable due to rugged construction
Product life uncomplicated design and high quality materials ensures long product life
Time saving no need to drain hoses or pipe systems
Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information Easy to handle push and turn free flow turn and pull closed
Coupler has built-in swivel
Shaft journal in stainless steel embedded in PTFE to eliminate seizure
The protective ring is a specially formulated weather resistant and electrically conductive rubber compound
Connection Type
Dry Quick Disconnect Couplers x Female NPT
Material
316 Stainless Steel
Thread Type
NPT
Seal
FKM (FPM)
Body Size
3/4 in
Working Pressure [Max]
360 psi
Operating Pressure [Max]
360 PSI
Series
DDC
Female Thread
NPT
Type
Dry Quick Disconnect Couplers x Female NPT
Size
56 mm
Seal Material
Viton®
Female Thread Size
3/4 in
Weight
2.9 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back