Skip to content Skip to navigation menu
MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Hose Unit x Female NPT

DDC100SS

MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Hose Unit x Female NPT
Item #103701826
  • 316 Stainless Steel Material
  • 56 mm Size
  • 1 in Female Thread Size
MannTek Dry Disconnect Coupler 316 Stainless Steel 56 mm Hose Unit x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 316 Stainless Steel Material
  • 56 mm Size
  • 1 in Female Thread Size

applications

  • Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.

features

  • The protective ring is a specially formulated weather resistant and electrically conductive rubber compound
  • Coupler has built-in swivel
  • Shaft journal in stainless steel embedded in PTFE to eliminate seizure
  • Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information Easy to handle push and turn free flow turn and pull closed
  • Time saving no need to drain hoses or pipe systems
  • Economical no loss or spillage of liquids at connection or disconnection
  • Safety the valve cannot be opened until the unit is coupled
  • Environmental friendly accidental spillage eliminated when properly used
  • Safe and reliable due to rugged construction
  • Product life uncomplicated design and high quality materials ensures long product life
Operating Pressure [Max] 360 PSI
Working Pressure [Max] 360 psi
Type Dry Quick Disconnect Couplers x Female NPT
Connection Type Dry Quick Disconnect Couplers x Female NPT
Female Thread Size 1 in
Material 316 Stainless Steel
Body Size 1 in
Thread Type NPT
Size 56 mm
Series DDC
Female Thread NPT
Seal Material Viton®
Seal FKM (FPM)
Weight 3.29 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison