Skip to content Skip to navigation menu
MannTek Dry Disconnect Coupler Gunmetal 105 mm Hose Unit x Female NPT

DDC300GM105

MannTek Dry Disconnect Coupler Gunmetal 105 mm Hose Unit x Female NPT
Item #103333252
  • Gunmetal Material
  • 105 mm Size
  • 3 in Female Thread Size
MannTek Dry Disconnect Coupler Gunmetal 105 mm Hose Unit x Female NPT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Gunmetal Material
  • 105 mm Size
  • 3 in Female Thread Size

applications

  • Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.

features

  • Environmental friendly accidental spillage eliminated when properly used
  • Safe and reliable due to rugged construction
  • Product life uncomplicated design and high quality materials ensures long product life
  • Coupler has built-in swivel
  • Shaft journal in stainless steel embedded in PTFE to eliminate seizure
  • The protective ring is a specially formulated weather resistant and electrically conductive rubber compound
  • Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information Easy to handle push and turn free flow turn and pull closed
  • Time saving no need to drain hoses or pipe systems
  • Economical no loss or spillage of liquids at connection or disconnection
  • Safety the valve cannot be opened until the unit is coupled
Connection Type Dry Quick Disconnect Couplers x Female NPT
Series DDC
Thread Type NPT
Material Gunmetal
Type Dry Quick Disconnect Couplers x Female NPT
Female Thread Size 3 in
Size 105 mm
Body Size 3 in
Working Pressure [Max] 300 psi
Seal FKM (FPM)
Operating Pressure [Max] 230 PSI
Female Thread NPT
Seal Material Viton®
Weight 17.56 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison