Skip to content Skip to navigation menu
MannTek Dry Disconnect Aluminum 6 in Dust Plug

DDDC600

MannTek Dry Disconnect Aluminum 6 in Dust Plug
Item #103944454
  • Aluminum Material
  • 6 in Size
MannTek Dry Disconnect Aluminum 6 in Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Aluminum Material
  • 6 in Size

features

  • Provides very good protection against corrosionCan withstand hot and cold environmentsComes with FKM seal
Material Aluminum
Size 6 in
Weight 2.65 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison