Skip to content Skip to navigation menu
MannTek Dry Disconnect Polyeten PE-HD 300 3 in Dust Plug

DDDP300105

MannTek Dry Disconnect Polyeten PE-HD 300 3 in Dust Plug
Item #103331617
  • Polyeten PE-HD 300 Material
  • 3 in Size
MannTek Dry Disconnect Polyeten PE-HD 300 3 in Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Polyeten PE-HD 300 Material
  • 3 in Size

features

  • Provides very good protection against corrosionCan withstand hot and cold environments
Material Polyeten PE-HD 300
Size 3 in
Weight 0.76 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison