- Disposable Desiccant Dryer
features
- Unit is bi-directional 1/4 NPTBlue desiccant beads lower the dew point to 40 F and remove all water vapor Bead color turns pink when it is time to replace filter/dryer.
| Thread | 1/4 in FNPT x 1/4 in MNPT |
| Flow [Max] | 15 Standard ft3/min |
| Operating Pressure [Max] | 125 PSI |
| Weight | 0.2 LB |

