- Cast Brass Material
| Material | Cast Brass |
| Accessory Type | British Intantaneous Adapter |
| Body Material | Brass |
| Type | Swivel x Swivel |
| Swivel Thread List | NST (NH), NST (NH) |
| Lug | Pin Lug |
| Female Thread Size | 1 1/2 in NST (NH) |
| Connection Type | Female/Female |
| Swivel Thread Size | 1 1/2 in, 1 1/2 in |
| Weight | 1.345 LB |
-
Prop 65


