- Painted Foot Valve
- Cast Iron
- 1 1/2 in Female Thread Outlet
- w/ Strainer
applications
- For use on water suction hose to prevent pump from losing it's prime.
| Inlet Type | Strainer |
| Size | 1 1/2 in |
| Outlet Type | Female Thread |
| Thread | NPT |
| Outlet Size | 1.5 in |
| Body Material | Cast Iron |
| Type | Check Valve w/Strainer |
| Material | Painted Cast Iron |
| Weight | 3.1 LB |
-
Prop 65


