- Painted Foot Valve
- Cast Iron
- 2 in Female Thread Outlet
- w/ Strainer
applications
- For use on water suction hose to prevent pump from losing it's prime.
| Body Material | Cast Iron |
| Inlet Type | Strainer |
| Outlet Type | Female Thread |
| Thread | NPT |
| Type | Check Valve w/Strainer |
| Size | 2 in |
| Material | Painted Cast Iron |
| Outlet Size | 2 in |
| Weight | 5.41 LB |
-
Prop 65


