- Brass Garden Hose Quick Coupler
- Brass
- Male/Female
| Body Material | Brass |
| Connection Type | Male/Female |
| Operating Pressure [Max] | 200 psi |
| Type | Garden Hose Coupler |
| Weight | 0.234 LB |
-
Prop 65
| Body Material | Brass |
| Connection Type | Male/Female |
| Operating Pressure [Max] | 200 psi |
| Type | Garden Hose Coupler |
| Weight | 0.234 LB |
Prop 65