- Garden Hose Fitting
- Male Quick Disconnect
| Body Material | Brass |
| Accessory Type | Quick Connect Male |
| Type | Connector |
| Connection Type | Quick Connect |
| Fitting Type | Quick Connect |
| No. of Ends | 2 |
| Material | Brass |
| End Types | Quick Connect |
| Fitting Description | Quick Connect |
| Weight | 0.105 LB |
-
Prop 65


