- Aluminum Material
applications
- Can be used for fire or water hose
features
- Rack can be easily mounted
- 5 pre-drilled 5/16 mounting holes
- Two racks can be bolted face to face to create extra hose capacity
| Material | Aluminum |
| Height | 9 3/6 in |
| Length | 19 1/2 in |
| Width | 6 in |
| Weight | 3.42 LB |
-
Prop 65


