Skip to content Skip to navigation menu
Nylon 100 ft Protective Sleeve

DHS142-100

Nylon 100 ft Protective Sleeve
Item #103332432
  • 100 ft Length
  • Black
  • Nylon Material
Nylon 100 ft Protective Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 100 ft Length
  • Black
  • Nylon Material

applications

  • Ideal for use as a protective covering on hydraulic and industrial hose.

features

  • Woven nylon tubular sleevingTight weave of the seamless tubular sleeving helps dispense the flow of fluid in a ruptured hose.Not a continuous roll has splices
Color Black
Length 100 ft 30 Meter
Outside Flats 2.5 in, 63 mm
Temperature Range [Max] 275 °F
Material Nylon
NOMINAL I.D. 1.42 in, 36 mm
Weight 7.25 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison