Skip to content Skip to navigation menu
Nylon 300 ft Protective Sleeve

DHS159-1-300

Nylon 300 ft Protective Sleeve
Item #103319160
  • 300 ft Length
  • Black
  • Nylon Material
Nylon 300 ft Protective Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 ft Length
  • Black
  • Nylon Material

applications

  • Ideal for use as a protective covering on hydraulic and industrial hose.

features

  • Woven nylon tubular sleeving ideal for use as a protective covering on hydraulic and industrial hose.Tight weave of the seamless tubular sleeving helps dispense the flow of fluid in a ruptured hose.Not a continuous roll has splices
Outside Flats 2.75 in, 70 mm
Color Black
Length 300 ft 90 meter
Material Nylon
Temperature Range [Max] 275 °F
NOMINAL I.D. 1.58 in, 40 mm
Weight 15.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison