Skip to content Skip to navigation menu
Double Bolt Clamp

DL328

Double Bolt Clamp
Item #102203390
  • Double Bolt Clamp for 3 4/64" - 3 32/64" Hose OD
Double Bolt Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Double Bolt Clamp for 3 4/64" - 3 32/64" Hose OD

features

  • Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
Material Plated Iron
Torque 60 ft lb
Saddles w/o Saddles
Hose O.D. Range 3-4/64 to 3-32/64
Weight 1.7 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison