Skip to content Skip to navigation menu
Double Bolt Clamp

DL350

Double Bolt Clamp
Item #102146853
  • 3 1/4" to 3 1/2" Hose OD
  • 60 lbf Clamp Torque
  • Plated Iron Material
Double Bolt Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3 1/4" to 3 1/2" Hose OD
  • 60 lbf Clamp Torque
  • Plated Iron Material

features

  • Inner surface has dual gripping ridgesBolt lugs are reinforced to prevent bending out of alignment
Material Plated Iron
Saddles w/o Saddles
Hose O.D. Range 3 1/4 to 3 1/2
Weight 1.68 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison