- Malleable Iron Wing Nut
| Thread - TPI or Pitch | 1 47/64 in - 8 |
| Thread Size | 1 47/64 in OD x 8 TPI |
| Thread | Coarse Nut |
| Material | Iron |
| Type | Nut |
| Weight | 0.73 LB |
-
Prop 65
| Thread - TPI or Pitch | 1 47/64 in - 8 |
| Thread Size | 1 47/64 in OD x 8 TPI |
| Thread | Coarse Nut |
| Material | Iron |
| Type | Nut |
| Weight | 0.73 LB |
Prop 65