- Mill Hose Type
- 50 ft Length
applications
- Ideal for open end discharge applications.
| Hose Size | 1 1/2 in |
| Type | Mill Hose |
| Operating Pressure [Max] | 200 PSI |
| Color | White |
| Jacket | Double |
| Hose Length | 50 ft |
| Bowl Size | 1 13/16 in |
| Material | Polyester |
| Package Type | Reel |
| Hose Application | Jacket Mill Hose |
| Hose I.D. | 1 1/2 in |
| Pressure | 200 psi |
| Length | 50 ft |
| Coupling Type | Expansion Ring, NST (NH) |
| Pressure Rating | 250 PSI |
| Weight | 15.95 LB |
-
Prop 65


