- Cast Brass Material
- Male Thread x Male Thread End Type
| Connection Type | Male/Male |
| Type | Male Thread x Male Thread |
| Body Material | Brass |
| Connection Size | 1 1/2" Male NPT x 1 1/2" Male NST (NH) |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Male Thread | NPT, NST (NH) |
| Male Pipe Thread | 1 1/2 in NPT |
| Weight | 0.5 LB |
-
Prop 65


