- Cast Brass Material
- Male Thread x Male Thread End Type
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Material | Cast Brass |
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NYFD |
| Weight | 1.0 LB |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Material | Cast Brass |
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NYFD |
| Weight | 1.0 LB |