- Cast Brass Material
- Male Thread x Male Thread End Type
| Type | Male Thread x Male Thread |
| Male Thread Size | 2 in, 2 1/2 in |
| Male Thread | NPT, NYC |
| Material | Cast Brass |
| Weight | 1.537 LB |
| Type | Male Thread x Male Thread |
| Male Thread Size | 2 in, 2 1/2 in |
| Male Thread | NPT, NYC |
| Material | Cast Brass |
| Weight | 1.537 LB |