- Cast Brass Material
applications
- For use in gravity discharge from drums
features
- Male NPSH thread with gasket on the drum side allows for a connection to drums with female NPSH thread.Male NPT end allows for a connection with the female NPT found on most ball valves.
| Connection Size | 2" Male NPT x 2" Male NPSH |
| Connection | Male NPT x Male NPSH |
| Material | Cast Brass |
| Male Pipe Thread | 2 in NPT |
| Connection Type | Male/Male |
| Body Material | Brass |
| Size | 2 x 2 in |
| Type | Nipple |
| Male Thread | 2 in NPSH |
| Weight | 0.959 LB |

