- Cast Brass Material
- Male Thread x Male Thread End Type
| Type | Male Thread x Male Thread |
| Material | Cast Brass |
| Male Thread Size | 2 1/2 in, 2 1/2 in |
| Male Thread | NYFD, NYFD |
| Weight | 1.57 LB |
| Type | Male Thread x Male Thread |
| Material | Cast Brass |
| Male Thread Size | 2 1/2 in, 2 1/2 in |
| Male Thread | NYFD, NYFD |
| Weight | 1.57 LB |