- Nipple
- 2 1/2" Male NPT x 3" Male NPT
| Type | Nipple |
| Connection Type | Male/Male |
| Connection Size | 2 1/2" Male NPT x 3" Male NPT |
| Male Thread | 3 in NPT |
| Male Pipe Thread | 2 1/2 in NPT |
| Body Material | Brass |
| Material | Brass |
| Weight | 2.08 LB |
-
Prop 65


