- Cast Brass Material
- Male Thread x Male Thread End Type
| Male Thread | NPT, NST (NH) |
| Male Thread Size | 3 in, 2 1/2 in |
| Type | Male Thread x Male Thread |
| Material | Cast Brass |
| Weight | 2.54 LB |
| Male Thread | NPT, NST (NH) |
| Male Thread Size | 3 in, 2 1/2 in |
| Type | Male Thread x Male Thread |
| Material | Cast Brass |
| Weight | 2.54 LB |