- Cast Brass Material
- Male Thread x Male Thread End Type
| Male Pipe Thread | 3 in NPT |
| Connection Type | Male/Male |
| Material | Cast Brass |
| Male Thread Size | 3 in, 3 in |
| Connection Size | 3" Male NPT x 3" Male NPSH |
| Type | Male Thread x Male Thread |
| Body Material | Brass |
| Male Thread | NPT, NPSH |
| Weight | 3.45 LB |
-
Prop 65


