- Cast Brass Material
- Male Thread x Male Thread End Type
| Male Thread Size | 4 in, 4 1/2 in |
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NST (NH) |
| Material | Cast Brass |
| Weight | 7.22 LB |
| Male Thread Size | 4 in, 4 1/2 in |
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NST (NH) |
| Material | Cast Brass |
| Weight | 7.22 LB |