- Cast Brass Material
- Male Thread x Male Thread End Type
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NPSH |
| Male Thread Size | 6 in, 6 in |
| Material | Cast Brass |
| Weight | 10.59 LB |
| Type | Male Thread x Male Thread |
| Male Thread | NPT, NPSH |
| Male Thread Size | 6 in, 6 in |
| Material | Cast Brass |
| Weight | 10.59 LB |