- Cast Brass Material
| Accessory Type | British Intantaneous Adapter |
| Male Thread | NST (NH), NST (NH) |
| Body Material | Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Lug | Pin Lug |
| Connection Type | Male/Male |
| Material | Cast Brass |
| Type | Male Thread x Male Thread |
| Weight | 1.05 LB |

