Skip to content Skip to navigation menu
Dixon Valve & CouplingDXHDRC25HC

DXHDRC25HC

Vinyl Hose Reel
Item #117105315
  • Vinyl Material
Dixon Valve & CouplingDXHDRC25HC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vinyl Material

features

  • Fire Hose Keep Clear printed on one side
Height 25 in
Material Vinyl
Length 26 in
Width 8 in
Weight 1.276 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison