features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Hex Size | 1 3/4 in |
| Burst Pressure | 6,800 PSI, 469 bar |
| Size | 1 1/4 in |
| End Type | Plug |
| Male Thread | NPTF |
| Male Thread Size | 1 1/4-11 1/2 |
| Material | Brass |
| O.D. [Max] | 2.02 in, 51.3 mm |
| Length | 2.80 71.1 mm |
| Series | E-Series |
| Weight | 0.83 LB |

