- Nipple
- 1/4 in Female NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Connection Size | 1/4 in |
| Operating Pressure [Max] | 6,700 PSI, 462 Bar |
| Hex Size | 11/16 in |
| Connection Type | Female NPTF |
| Burst Pressure | 26,800 PSI, 1,848 bar |
| Size | 1/4 in |
| Length | 1.47 37.3 mm |
| Body Size | 1/4 in |
| End Type | Plug |
| Component | Nipple |
| Material | 303 Stainless Steel |
| Body Material | 303 Stainless Steel |
| Female Thread Size | 1/4-18 |
| Female Thread | NPTF |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Weight | 0.06 LB |
-
Prop 65


