- Nipple
- 1/4 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| End Type | Plug |
| Burst Pressure | 20,800 PSI, 1,434 bar |
| Body Material | Brass |
| Connection Size | 1/4 in |
| Body Size | 1/4 in |
| Hex Size | 9/16 in |
| Male Thread | NPTF |
| Length | 1.50 38.1 mm |
| Male Thread Size | 1/4-18 |
| Component | Nipple |
| Connection Type | Male NPTF |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Material | Brass |
| Operating Pressure [Max] | 5200 PSI, 359 Bar |
| Size | 1/4 in |
| Weight | 0.06 LB |
-
Prop 65


