Dixon Valve & Coupling
E2S2-B
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103358627
-
Prop 65
- Hose Barb Plug
- 1/4" Body Size
- 1/4" Hose I.D.
- 3800 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.90 48.3 mm |
| Material | Brass |
| Operating Pressure [Max] | 5200 PSI, 359 Bar |
| Burst Pressure | 20,800 PSI, 1,434 bar |
| Operating Pressure | 3800 psi |
| Body Size | 1/4 in |
| End Type | Plug |
| Type | Hose Barb Plug |
| Hose I.D. | 1/4 in |
| O.D. [Max] | 0.56 in, 14.2 mm |
| Size | 1/4 in |
| Weight | 0.06 LB |
-
Prop 65

