Dixon Valve & Coupling
E2S2
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103318621
-
Prop 65
- Hose Barb Plug
- 1/4" Body Size
- 1/4" Hose I.D.
- 5200 psi Operating Pressure
- Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.90 48.3 mm |
| Hose I.D. | 1/4 in |
| Type | Hose Barb Plug |
| Burst Pressure | 22,000 PSI, 1,517 bar |
| Operating Pressure | 5200 psi |
| End Type | Plug |
| Operating Pressure [Max] | 5500 PSI, 379 Bar |
| Body Size | 1/4 in |
| Material | Steel |
| O.D. [Max] | 0.56 in, 14.2 mm |
| Size | 1/4 in |
| Weight | 0.05 LB |
-
Prop 65

