Dixon Valve & Coupling
E3F3-S
E-Series Straight-Through Interchange Coupling
Item #113247969
-
Prop 65
- Nipple
- 3/8 in Female NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Hex Size | 7/8 in |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Operating Pressure [Max] | 5500 PSI, 379 Bar |
| Series | E Series |
| Body Material | 303 Stainless Steel |
| Female Thread Size | 3/8-18 |
| Burst Pressure | 22,000 PSI, 1,517 bar |
| Size | 3/8 in |
| Connection Size | 3/8 in |
| Component | Nipple |
| Material | 303 Stainless Steel |
| End Type | Plug |
| Connection Type | Female NPTF |
| Length | 1.60 40.6 mm |
| Body Size | 3/8 in |
| Female Thread | NPTF |
| Weight | 0.11 LB |
-
Prop 65

