- Nipple
- 3/8 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| O.D. [Max] | 0.79 in, 20.1 mm |
| Material | Brass |
| Length | 1.69 42.9 mm |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Size | 3/8 in |
| Body Size | 3/8 in |
| Body Material | Brass |
| Component | Nipple |
| Connection Type | Male NPTF |
| Hex Size | 3/4 in |
| Male Thread Size | 3/8-18 |
| Connection Size | 3/8 in |
| End Type | Plug |
| Burst Pressure | 10,800 PSI, 745 bar |
| Male Thread | NPTF |
| Weight | 0.1 LB |
-
Prop 65


