- Nipple
- 3/8 in Male NPTF
- 303 Stainless Steel
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Connection Type | Male NPTF |
| Body Material | 303 Stainless Steel |
| Connection Size | 3/8 in |
| Operating Pressure [Max] | 5,500 psi |
| Component | Nipple |
| Body Size | 3/8 in |
| Weight | 0.1 LB |
-
Prop 65


