Dixon Valve & Coupling
E3S3-B
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103318612
-
Prop 65
- Hose Barb Plug
- 3/8" Body Size
- 3/8" Hose I.D.
- 2800 psi Operating Pressure
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Body Size | 3/8 in |
| Length | 2.03 51.6 mm |
| Material | Brass |
| Burst Pressure | 10,800 PSI, 745 bar |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Type | Hose Barb Plug |
| Operating Pressure | 2800 psi |
| Hose I.D. | 3/8 in |
| End Type | Plug |
| Size | 3/8 in |
| O.D. [Max] | 0.63 in, 16 mm |
| Weight | 0.07 LB |
-
Prop 65

