features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.82 in, 46.2 mm |
| Female Thread | BSPP |
| Female Thread Size | 1/2-14 |
| Hex Size | 1 in |
| Size | 1/2 in |
| Material | Brass |
| Burst Pressure | 8,800 PSI, 607 bar |
| Operating Pressure [Max] | 2200 PSI, 152 Bar |
| Series | E-Series |
| O.D. [Max] | 1.16 29.5 mm |
| Weight | 0.23 LB |

