- Nipple
- 1/2 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Length | 1.91 48.5 mm |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Material | Brass |
| End Type | Plug |
| Burst Pressure | 8,800 PSI, 607 bar |
| Connection Type | Male NPTF |
| Body Size | 1/2 in |
| Male Thread | NPTF |
| Size | 1/2 in |
| Connection Size | 1/2 in |
| Body Material | Brass |
| Operating Pressure [Max] | 2200 PSI, 152 Bar |
| Hex Size | 7/8 in |
| Component | Nipple |
| Male Thread Size | 1/2-14 |
| Weight | 0.15 LB |
-
Prop 65


