features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Material | Steel |
| Hex Size | 7/8 in |
| Length | 1.91 48.5 mm |
| Size | 1/2 in |
| Male Thread Size | 1/2-14 |
| Burst Pressure | 10,800 PSI, 745 bar |
| Series | E-Series |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Male Thread | NPTF |
| End Type | Plug |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Weight | 0.0 LB |

