Dixon Valve & Coupling
E4S4
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103332673
-
Prop 65
- Hose Barb Plug
- 1/2" Body Size
- 1/2" Hose I.D.
- 2200 psi Operating Pressure
- Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Material | Steel |
| Burst Pressure | 10,800 PSI, 745 bar |
| Body Size | 1/2 in |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Type | Hose Barb Plug |
| End Type | Plug |
| Length | 3.41 in, 86.61 mm |
| Operating Pressure | 2200 psi |
| Hose I.D. | 1/2 in |
| O.D. [Max] | 0.75 19.1 mm |
| Size | 1/2 in |
| Weight | 0.084 LB |
-
Prop 65

