- Nipple
- 3/4" Body Size
- 3/4" Female NPTF
- 303 Stainless Steel
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Operating Pressure [Max] | 3,000.0 psi |
| Connection Size | 3/4 |
| Body Size | 3/4 in |
| Body Material | 303 Stainless Steel |
| Component | Nipple |
| Connection Type | Female NPTF |
| Series | E Series |
| Weight | 0.32 LB |
-
Prop 65


