Dixon Valve & Coupling
E6F6-S
E-Series Straight-Through Interchange Coupling
Item #106004770
-
Prop 65
- Nipple
- 3/4 in Female NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Female Thread Size | 3/4-14 |
| Operating Pressure [Max] | 3000 PSI, 207 Bar |
| Length | 2.05 52.1 mm |
| O.D. [Max] | 1.37 34.8 mm |
| Material | 303 Stainless Steel |
| Female Thread | NPTF |
| Connection Type | Female NPTF |
| Body Material | 303 Stainless Steel |
| End Type | Plug |
| Connection Size | 3/4 in |
| Series | E Series |
| Burst Pressure | 12,000 PSI, 827 bar |
| Component | Nipple |
| Hex Size | 1 3/16 in |
| Body Size | 3/4 in |
| Size | 3/4 in |
| Weight | 0.22 LB |
-
Prop 65

