Dixon Valve & Coupling
E6M6-B
E-Series Straight-Through Interchange Coupling
Item #101945161
-
Prop 65
- Nipple
- 3/4 in Male NPTF
- Brass
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Component | Nipple |
| Body Material | Brass |
| Connection Size | 3/4 in |
| Male Thread | NPTF |
| Length | 2.25 57.2 mm |
| Series | E Series |
| Material | Brass |
| Burst Pressure | 6,800 PSI, 469 bar |
| Male Thread Size | 3/4-14 |
| Connection Type | Male NPTF |
| End Type | Plug |
| Hex Size | 1 1/16 in |
| Operating Pressure [Max] | 1700 PSI, 117 Bar |
| Body Size | 3/4 in |
| O.D. [Max] | 1.23 31.2 mm |
| Size | 3/4 in |
| Weight | 0.22 LB |
-
Prop 65

