Dixon Valve & Coupling
E6S6
DQC E-Series Straight Through Interchange Hose Barb Plug
Item #103332313
-
Prop 65
- Hose Barb Plug
- 3/4" Body Size
- 3/4" Hose I.D.
- 1700 psi Operating Pressure
- Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST-Series Foster FST-Series Tomco Series-ST Hansen ST-Series
- These plugs have no internal valves providing maximum flow with minimum pressure drop.
| Body Size | 3/4 in |
| Operating Pressure | 1700 psi |
| Type | Hose Barb Plug |
| Length | 3.66 in, 92.96 mm |
| End Type | Plug |
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Burst Pressure | 10,800 PSI, 745 bar |
| Material | Steel |
| Hose I.D. | 3/4 in |
| Size | 3/4 in |
| O.D. [Max] | 1.13 28.7 mm |
| Weight | 0.21 LB |
-
Prop 65

