Dixon Valve & Coupling
E73-4A
FRLs E73-Series 1/2 in Automatic Drain Combination Unit
Item #103562765
-
Prop 65
- General Purpose Airline Filter Type
- 1/2 in Size
features
- Transparent bowl
- 4 oz reservoir
- Supplied with a GC230 gauge
- Supplied with micro-fog lubricators
- Includes 2 clamps and wall mounting brackets 4314-52 2 clamps 4314-51 and 2 NPT pipe adapters 4315-01.
| Regulator Type | General Purpose |
| FRL Size | Compact |
| Inlet Pressure | 150 PSI |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Min] | 5 PSI |
| Lubricator Type | Micro-Fog |
| Port | 1/2 in |
| Filter Type | General Purpose Airline |
| Pressure Range [Max] | 150 PSI |
| FRL Type | Combination Unit |
| Flow [Max] | 70 Standard ft3/min |
| Drain Type | Automatic Drain |
| Weight | 6.23 LB |
-
Prop 65

