These units are intended for use in industrial compressed air systems only.
features
Transparent bowl and guard
7 oz reservoir
Supplied with a GC230 gauge
Combination Units are supplied with micro-fog lubricators Includes 2 clamps and wall mounting brackets 4314-52 2 clamps 4314-51 and 2 NPT pipe adapters Clean with warm water only.
Pressure Range [Min]
5 PSI
Filter Type
General Purpose Airline
Pressure Range [Max]
150 PSI
FRL Type
Combination Unit
Drain Type
Automatic Drain
Temperature Range [Max]
125 °F
Port
1/2 in
Inlet Pressure
150 PSI
FRL Size
Standard
Flow [Max]
150 Standard ft3/min
Weight
7.94 LB
We're here for you
with Service Centers across the country - We have your back